Menu Search

EATON

Circuit Breaker, Thermal Magnetic; 277 Vac, 125 Vdc; 1P

(3 Product Options) Manufacturer Series: C Series, Type HFD
  • Type: Thermal Magnetic Breaker
  • Voltage Maximum: 277 Vac, 125 Vdc
  • Number of Poles: 1P
  • kA IR 277V AC: 65 kA IR
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Voltage Maximum: 277 Vac, 125 Vdc
Number of Poles: 1P
kA IR 277V AC: 65 kA IR
Terminals: Load End Only
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F Frame

HACR Rated. Non-interchangeable Trip Units.