Menu Search
FUSETEK #FLSR-060ID

Littelfuse Fuse, Time Delay; Class R5; 600V AC; Indicating; 60A

SKU # 42056399816 Manufacturer Series: FLSR_ID
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Length Overall: 5.5 in. (139.7mm)
Diameter: 1-1/16 in. (27mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Dual Element, Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Indicators: Yes