Menu Search
GENERAL ELECTRIC #TMQL2160

Circuit Breaker, Molded Case; 120/240V AC; 2P; 60A

SKU # 78316429423 Manufacturer Series: TMQL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Type: Molded Case Circuit Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
kA IR 240V AC: 42
Terminals: Load Lugs

Additional Info: 1 Phase, Connection: Plug-In