Menu Search
GENERAL ELECTRIC #FBN16TE020RV

Circuit Breaker, Molded Case; 600/347V AC; 1P; 20A

SKU # 78316439409 Manufacturer Series: Record Plus
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 1P
kA IR 480V AC: 65
kA IR 600V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 1.36x6.45x3.88 in. (34.5x163.8x98.6 mm)
Frame Type: F100

Additional Info: With Panel Connections