Menu Search
GENERAL ELECTRIC #THQB2115

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 15A

SKU # 78316401223 Manufacturer Series: THQB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.28 x 2 x 2.38 in.