Menu Search
GENERAL ELECTRIC #THQB2130

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 30A

SKU # 78316401225 Manufacturer Series: THQB
Amps: 30A
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.28 x 2 x 2.38 in.