Menu Search

LITTELFUSE

POWR-PRO® Fuse, Class J; Time Delay; 600 Vac; Indicating

(0 Product Options) Manufacturer Series: JTD
  • Fuse Type/Class: Class J
  • Characteristics: Time Delay
  • Interrupting Rating: 200kA IR AC, 20kA IR DC
  • Voltage: 600V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC
Indicators: Yes