Menu Search
MERSEN #A6K45R

Amp-Trap® Fuse, Class RK1; Fast Acting, Current Limiting; 600 Vac; 45A

SKU # 78200191565 Manufacturer Series: A6K-R
Amps: 45A
Length Overall: 5-1/2 in. (139mm)
Diameter: 1-1/16 in. (27mm)
Connection: Ferrule
Fuse Type/​Class: Class RK1
Characteristics: Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 300 Vdc
Indicators: No