Menu Search
MERSEN #A6K70R

Amp-Trap® Fuse, Class RK1; Fast Acting, Current Limiting; 600 Vac; 70A

SKU # 78200191570 Manufacturer Series: A6K-R
View more versions of this product
Amps: 70A
Length Overall: 7-7/8 in. (200mm)
Diameter: 1-5/16 in. (34mm)
Connection: Blade
Fuse Type/​Class: Class RK1
Characteristics: Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 600V AC / 300V DC
Indicators: No