Menu Search
MERSEN #A6K300R

Amp-TrapĀ® Fuse; Fast Acting; Class RK1; 600VAC; 300A

SKU # 78200191585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 300A
Length Overall: 11.625 in.
Diameter: 2.562 in.
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Blade

Additional Info: Arc Flash Compliant