You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Amp-TrapĀ® Fuse; Fast Acting; Class RK1; 600VAC

MERSEN

Amp-TrapĀ® Fuse; Fast Acting; Class RK1; 600VAC

(7 Product Options)
  • Fuse Type/Class: Class-RK1
  • Characteristics: Fast Acting
  • Interrupting Rating: 200kA IR
  • Voltage - AC: 600V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Blade