Menu Search
MERSEN #A50QS350-4

Amp-Trap® Fuse; High Speed; 500Vac/Vdc; Non-Indicating; 350A

SKU # 78200194781 Manufacturer Series: Form 101 A50QS
View more versions of this product
Amps: 350A
Mounting: Blades, Bolt-in
Length Overall: 4.34 in. (110.2mm)
Diameter: 1.5 in. (38.1mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: High Speed
Voltage AC: 500 Vac
Voltage DC: 500 Vdc
Interrupting Rating AC: 200kA IR
Interrupting Rating DC: 87kA IR
Indicators: Non-Indicating