Menu Search
MERSEN #RL30

Fuse Link, Renewable; Class-H; 250V AC; 30A

SKU # 06893873013 Manufacturer Series: RL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Type: Renewable Fuse
Fuse Class: Class-H
Voltage: 250V AC
Characteristics: General Purpose
Interrupting Rating: 10kA IR