Menu Search
MERSEN #RL450

Fuse Link, Renewable; Class-H; 250V AC; 450A

SKU # 06893873063 Manufacturer Series: RL
View more versions of this product
Amps: 450A
Type: Renewable Fuse
Fuse Class: H
Voltage: 250V AC
Characteristics: General Purpose
Interrupting Rating: 10kA IR