Menu Search
MERSEN #GSF1

Fuse, Miniature; Ceramic; Time Delay; Ferrule; 250V; 1A

SKU # 78200124502 Manufacturer Series: GSF
View more versions of this product
Amps: 1A
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule