Menu Search
MERSEN #GSA4/10

Fuse, Miniature; Ceramic; Time-delay; Ferrule; 250VAC; 4/10A

SKU # 78200176405 Manufacturer Series: GSA
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Amps: 4/10A
Voltage: 250V AC
Interrupting Rating: 35A IR
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule