Menu Search
MERSEN #GSA1-6/10

Fuse, Miniature; Ceramic; Time-delay; Ferrule; 250VAC; 1-6/10A

SKU # 78200176411 Manufacturer Series: GSA
RoHS Compliant
View more versions of this product
Amps: 1-6/10A
Voltage: 250V AC
Interrupting Rating: 100A IR
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule