Menu Search
MERSEN #GSA2-1/2

Fuse, Miniature; Ceramic; Time-delay; Ferrule; 250VAC; 2-1/2A

SKU # 78200176413 Manufacturer Series: GSA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2-1/2A
Voltage: 250V AC
Interrupting Rating: 100A IR
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule