Menu Search
MERSEN #GSA3-2/10

Fuse, Miniature; Ceramic; Time-delay; Ferrule; 250VAC; 3-2/10A

SKU # 78200176415 Manufacturer Series: GSA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3-2/10A
Voltage: 250V AC
Interrupting Rating: 100A IR
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule