Menu Search

MERSEN

Fuse, Miniature; Ceramic; Time-delay; Ferrule

(38 Product Options) Manufacturer Series: GSA
  • Fuse Type: Miniature Ceramic Tube
  • Characteristics: Time Delay
  • Length Overall: 1.25 in.
  • Diameter: 0.25 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule