Menu Search
MERSEN #GGM-V4

Fuse, Miniature; Glass; Fast-acting; Axial Leads; 125VAC; 4A

SKU # 78200176729 Manufacturer Series: GGM-V
RoHS Compliant
View more versions of this product
Amps: 4A
Voltage: 125V AC
Interrupting Rating: 125V AC at 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 20mm with 1.5 in. Axial Leads
Diameter: 5mm
Connection: Axial Leads