Menu Search
MERSEN #GGX15

Fuse, Miniature Glass Tube; Fast Acting; 32V AC; 20A

SKU # 78200120357 Manufacturer Series: GGX

Compare

Maximum number of products selected.
View more versions of this product
Amps: 20A
Voltage: 32V AC
Diameter: 0.25 in.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1 in.
Connection: Ferrule