Menu Search
MERSEN #A240T1E

Amp-Trap® Fuse, Potential Transformer; E-Rated; 2.4kV; 1E

SKU # 78200180042 Manufacturer Series: A240T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1E
Rating, Type: E-Rated, Current Limiting
Mounting: Ferrule
Construction: Single Barrel
Fuse Type: Potential Transformer
Voltage: 2.4kV
Interrupting Rating: 50kA IR
Length: 4.625 in.
Diameter: 0.812 in.