Menu Search
MERSEN #A15QS15-2

Amp-Trap® Fuse, Semiconductor Cylindrical; Fast Acting; 15A

SKU # 78200145779 Manufacturer Series: Form 101 A15QS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 150VAC
Voltage DC: 150VDC
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.4mm)
Indicators: Non-Indicating
Mounting: Ferrule