You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #AJT30

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Ferrule; Indicating; 30A

SKU # 78200196240 Manufacturer Series: AJT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Length Overall: 2.25 in. (57mm)
Diameter: 0.8125 in. (21mm)
Indicators: SmartSpot Visual Indicator
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 500 Vdc
Connection: Ferrule

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.