Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Ferrule; Indicating

MERSEN

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Ferrule; Indicating

(14 Product Options) Manufacturer Series: AJT
  • Fuse Type/Class: Current-limiting, Class J
  • Characteristics: Time Delay
  • Interrupting Rating: 200kA IR AC / 100kA IR DC
  • Voltage: 600V AC / 500V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC / 100kA IR DC
Voltage: 600V AC / 500V DC
Connection: Ferrule

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.

  • Recommended for Arc Flash energy reduction