Menu Search
MERSEN #AJT1-1/2

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Ferrule; Non-indicating; 1-1/2A

SKU # 78200196305 Manufacturer Series: AJT
View more versions of this product
Amps: 1-1/2A
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 500 Vdc
Length Overall: 2.25 in. (57mm)
Diameter: 0.8125 in. (21mm)
Connection: Ferrule
Indicators: None

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.