Menu Search
MERSEN #OTS1

Fuse, UL; Class K5; Fast Acting; 600Vac; 1A

SKU # 78200170060 Manufacturer Series: OTS
View more versions of this product
Amps: 1A
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage: 600V AC / 300V DC