Menu Search
MERSEN #OTS2

Fuse, UL; Class K5; Fast Acting; 600Vac; 2A

SKU # 78200170061 Manufacturer Series: OTS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC