Menu Search
MERSEN #OTS60

Fuse, UL; Class K5; Fast Acting; 600Vac; 60A

SKU # 78200170080 Manufacturer Series: OTS
View more versions of this product
Amps: 60A
Length Overall: 5-1/2 in. (139mm)
Diameter: 1-1/16 in. (27mm)
Connection: Ferrule
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage: 600V AC / 300V DC