Menu Search
MERSEN #OTS90

Fuse, UL; Class K5; Fast Acting; 600Vac; 90A

SKU # 78200170085 Manufacturer Series: OTS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 90A
Length Overall: 7-7/8 in. (200mm)
Diameter: 1-5/16 in. (34mm)
Connection: Blade
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC