Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Fuse, UL; Class K5; Fast Acting; 600Vac

MERSEN

Fuse, UL; Class K5; Fast Acting; 600Vac

(36 Product Options) Manufacturer Series: OTS
  • Fuse Type/Class: Class K5
  • Characteristics: Fast Acting
  • Interrupting Rating: 50kA IR AC, 20kA IR DC
  • Voltage: 600V AC / 300V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage: 600V AC / 300V DC