Menu Search
DOTTIE #TG10KSQTP

Triple Grip Anchor and Screw Kit, 10 x 1-1/2

SKU # 78100281661
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor and Screw Kit
Screw Size: 10 x 1-1/2
Installation: Masonry, 5/16 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 10
Anchor Color: Blue
Quantity: 100
Screw Type: Pan Head Square-Recess
Container: Display Pack

Anchors: Type - Anchor and Screw Kit; Screw Size - 10 x 1-1/2; Installation - Masonry, 5/16"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 10; Anchor Color - Blue; Quantity - 100; Screw Type - Pan Head Square-Recess; Container - Display Pack; Additional Information - Split Core, Claws, Locking Wings; Manufacturer Series - Triple Grip

Additional Info: Split Core, Claws, Locking Wings