Menu Search
DOTTIE #2AKDD

Anchor and Screw Kit, 10 x 1

SKU # 78100259207
Type: Anchor and Screw Kit
Screw Size: 10 x 1
Installation: Masonry, 1/4 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 10
Anchor Color: Yellow
Quantity: 100
Screw Type: Pan Head Square-Recess
Container: Plastic Box

Anchors: Type - Anchor and Screw Kit; Screw Size - 10 x 1; Installation - Masonry, 1/4"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 10; Anchor Color - Yellow; Quantity - 100; Screw Type - Pan Head Square-Recess; Container - Plastic Box