Menu Search
Anchors Anchor and Screw Kit, 12 x 1-1/2
DOTTIE #K14CDD

Anchor and Screw Kit, 12 x 1-1/2

SKU # 78100229554
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Anchor and Screw Kit
Screw Size: 12 x 1-1/2
Installation: Masonry, 5/16 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 12-14-16
Anchor Color: Red
Quantity: 50
Screw Type: Pan Head Square-Recess
Container: Display Pack

Anchors: Type - Anchor and Screw Kit; Screw Size - 12 x 1-1/2; Installation - Masonry, 5/16"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 12-14-16; Anchor Color - Red; Quantity - 50; Screw Type - Pan Head Square-Recess; Container - Display Pack