Anchors: Type - Anchor and Screw Kit; Screw Size - 12 x 1-1/2; Installation - Masonry, 3/8"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 12; Anchor Color - Green; Quantity - 50; Screw Type - Pan Head Square-Recess; Container - Display Pack; Additional Information - Split Core, Claws, Locking Wings; Manufacturer Series - Triple Grip
Additional Info: Split Core, Claws, Locking Wings