You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #TG6KSQTP

Triple Grip Anchor and Screw Kit, 6 x 1-1/4

SKU # 78100281649
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor and Screw Kit
Screw Size: 6 x 1-1/4
Installation: Masonry, 1/4 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 6
Anchor Color: Beige
Quantity: 100
Screw Type: Pan Head Square-Recess
Container: Display Pack

Anchors: Type - Anchor and Screw Kit; Screw Size - 6 x 1-1/4; Installation - Masonry, 1/4"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 6; Anchor Color - Beige; Quantity - 100; Screw Type - Pan Head Square-Recess; Container - Display Pack; Additional Information - Split Core, Claws, Locking Wings; Manufacturer Series - Triple Grip

Additional Info: Split Core, Claws, Locking Wings