Menu Search
DOTTIE #WDK8NSQ

Wall Driller Anchor and Screw Kit, 8 x 1-1/4

SKU # 78100229797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor and Screw Kit
Screw Size: 8 x 1-1/4
Installation: Self Drilling
Anchor Type: Self Drilling Drywall Anchors, Nylon
Anchor Size: 8
Quantity: 50
Screw Type: Pan Head Square-Recess
Container: Display Pack

Anchors: Type - Anchor and Screw Kit; Screw Size - 8 x 1-1/4; Installation - Self-Drilling; Anchor Type - Self Drilling Drywall Anchors, Nylon; Anchor Size - 8; Quantity - 50; Screw Type - Pan Head Square-Recess; Container - Display Pack; Additional Information - Includes: (1) 1B-2 Square Drive Bit; Manufacturer Series - Wall Driller

Additional Info: Includes: (1) 1B-2 Square Drive Bit