Menu Search
DOTTIE #14H314

Screw Anchor and Drill Kit, Not Required

SKU # 78100225528
Type: Screw Anchor and Drill Kit
Application: Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
Screw Size: Not Required
Anchor Length: 3-1/4 in.
Finish: Ceramic Coated
Installation: Masonry, 3/16 in.
Anchor Type: Concrete Screw
Anchor Size: 1/4 x 3-1/4
Anchor Color: Blue
Quantity: 100
Screw Type: Hex Head Slot

Anchors: Type - Screw Anchor and Drill Kit; Screw Size - Not Required; Installation - Masonry, 3/16"; Anchor Type - Concrete Screw; Anchor Size - 1/4 x 3-1/4; Quantity - 100; Screw Type - Hex Head Slot