Menu Search
DOTTIE #36H214

Concrete Anchor, 3/16 in. x 2-1/4 in. Concrete Blue Anchor, Hex Head Slot Screw, Ceramic Coated

SKU # 78100211368
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Concrete Anchor System
Application: Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
Anchor Length: 2-1/4 in.
Finish: Ceramic Coated
Installation: Drill, 5/32 x 4-1/2 in.
Anchor Type: Concrete
Anchor Size: 3/16 in.
Anchor Color: Blue
Quantity: 1000
Screw Type: Hex Head Slot

Anchors: Type - Concrete Anchor System; Application - Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar; Anchor Length - in - 2-1/4 in.; Finish - Ceramic Coated; Installation - Drill, 5/32 x 4-1/2 in.; Anchor Type - Concrete; Anchor Size - 3/16 in.; Anchor Color - Blue; Quantity - 1000; Screw Type - Hex Head Slot; Additional Information - Bit Size: 1/4 in.

Additional Info: Bit Size: 1/4 in.