Menu Search

DOTTIE #DA25

Drop-In Anchor, Concrete, Steel, 1/4-20

SKU: 78100227600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Drop-In Anchor
Application: Concrete
Material: Steel
Screw Size: 1/4-20
Finish: Zinc-plated
Installation: Drill, 3/8, Set-Tool
Description
Anchors: Type - Drop-In Anchor; Application - Concrete; Material - Steel; Screw Size - 1/4-20; Finish - Zinc Plated; Installation - Drill, 3/8, Set-Tool