Menu Search
DOTTIE #DA38

Anchor, Drop-in; Steel; Drill, 1/2 in.; 1-9/16 in. long

SKU # 78100227605
Anchor Length: 1-9/16 in.
Installation: Drill, 1/2 in.
Screw Size: 3/8-16
Type: Drop-In Anchor
Application: Concrete
Material: Steel
Finish: Zinc-plated
Anchor Type: Drop-In