Menu Search
DOTTIE #SA14138

Anchor, Sleeve, 1/4 in. x 1-21/32 in. L

SKU # 78100259330 Manufacturer Series: SA
Type: Expansion Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 1-3/8 in.
Finish: Zinc Chromate
Installation: Drill, 1/4

DOT SA14138 1/4 X 1-3/8 SLEEVE