You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #8

Triple Grip Expansion Flanged Anchor, Hollow Wall, Plastic, 8

SKU # 78100281644
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expansion Flanged Anchor
Application: Hollow Wall
Material: Plastic
Screw Size: 8
Anchor Length: 1-1/4 in.
Finish: Gray
Installation: Drill, 1/4

Additional Info: Split Core, Claws, Locking Wings