Menu Search
DOTTIE #21

Expansion Flanged Anchor, Hollow Wall, Vinyl, 6-8-10

SKU # 78100215085
Type: Expansion Flanged Anchor
Application: Hollow Wall
Material: Vinyl
Screw Size: 6-8-10
Anchor Length: 7/8 in.
Finish: Red
Installation: Drill, 3/16