Menu Search
DOTTIE #14H134

Screw Anchor and Drill Kit, Not Required

SKU # 78100225288
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screw Anchor and Drill Kit
Screw Size: Not Required
Installation: Masonry, 3/16 in.
Anchor Type: Concrete Screw
Anchor Size: 1/4 x 1-3/4
Quantity: 100
Screw Type: Hex Head Slot

Anchors: Type - Screw Anchor and Drill Kit; Screw Size - Not Required; Installation - Masonry, 3/16"; Anchor Type - Concrete Screw; Anchor Size - 1/4 x 1-3/4; Quantity - 100; Screw Type - Hex Head Slot