Menu Search
DOTTIE #SQDOG

Wall Dogs Screw Anchor and Drill Kit, Not Required

SKU # 78100216290
Type: Screw Anchor and Drill Kit
Screw Size: Not Required
Installation: Masonry, 3/16 in.
Anchor Type: Self Drilling Drywall Screws, Steel
Anchor Size: 3/16 x 1-1/4
Quantity: 100
Screw Type: Pan Head Square-Recess
Container: Plastic Box

Anchors: Type - Screw Anchor and Drill Kit; Screw Size - Not Required; Installation - Masonry, 3/16"; Anchor Type - Self Drilling Drywall Screws, Steel; Anchor Size - 3/16 x 1-1/4; Quantity - 100; Screw Type - Pan Head Square-Recess; Container - Plastic Box; Additional Information - Installs in Wallboard (self-drilling), Plywood, Concrete. Includes Carbide Tip Drill Bit, Square Drive Power Bit; Manufacturer Series - Wall Dogs

Additional Info: Installs in Wallboard (self-drilling), Plywood, Concrete. Includes Carbide Tip Drill Bit, Square Drive Power Bit