Menu Search
DOTTIE #W14214

Anchor, Wedge; Steel; Drill Size: 1/4 in.; 2-1/4 in. long

SKU # 78100259302
View more versions of this product
Anchor Length: 2-1/4 in.
Installation: Drill Size: 1/4 in.
Screw Size: 1/2 x 3-3/4 in.
Type: Wedge Anchor
Application: Concrete
Material: Steel
Finish: Zinc-plated
Anchor Type: Wedge with Nut and Washer

Additional Info: Thread Length: 1-1/4 in.