Menu Search
DOTTIE #W38300

Anchor, Wedge; Steel; Drill Size: 3/8 in.; 3 in. long

SKU # 78100259308
View more versions of this product
Installation: Drill Size: 3/8 in.
Anchor Length: 3 in.
Screw Size: 1/4 x 2-1/4 in.
Type: Wedge Anchor
Application: Concrete
Material: Steel
Finish: Zinc-plated
Anchor Type: Wedge with Nut and Washer

Additional Info: Thread Length: 1-7/8 in.