Menu Search
EATON BUSSMANN SERIES #ASA-37-187RH

Hanger, Rod, Expansion, Drill Installation, Steel

SKU # 78205153344
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expansion Anchor
Application: Concrete
Material: Steel
Finish: Zinc-plated
Installation: Drill
Anchor Type: Sleeve
Anchor Size: 3/8 x 1-7/8 in.
Quantity: 50

Anchors: Type - Expansion Anchor; Application - Concrete; Material - Steel; Finish - Zinc Plated; Installation - Drill; Anchor Type - Sleeve; Anchor Size - 3/8 x 1-7/8 in.; Quantity - 50; Additional Information - Drill Diameter: 3/8 in.

Additional Info: Drill Diameter: 3/8 in.